Check Availability
  • ZOELLER 

    1/2 HP Manual Submersible Sewage Pump, 115 Voltage, 50 GPM of Water @ 15 Ft. of Head

  • Item # 4NW10
  • Mfr. Model # N267
1/2 HP Manual Submersible Sewage Pump, 115 Voltage, 50 GPM of Water @ 15 Ft. of Head Submersible Sewage Pump,1/2HP,115V,20 ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ZOELLER submersible sewage pump is ideal for sewage and large-volume dewatering applications including loading docks, non-gravity sewers, and sewer lift stations. Cast-iron base and housing helps dissipate heat while the oil-filled motor provides additional heat dissipation, is hermetically-sealed, and permanently lubricated. Baked-on epoxy finish helps resist corrosion.
Show More Close
 

Technical Specifications

Item # 4NW10
Mfr. Model # N267
UNSPSC #40151517
Catalog Page 2616
Shipping Weight 46.4 lbs
Country of Origin USA *
Item Submersible Sewage Pump
Pump HP 1/2
Voltage - Pumps 120VAC
Input Phase AC 1
Discharge NPT 2"
Max. Head - Pumps 20 ft.
Pump Body Material Cast Iron
Base Material Cast Iron
Impeller Material - Pumps Polypropylene
Shaft Seal Material - Pumps Carbon, Ceramic
Cord Length - Pumps 15 ft.
Switch Type - Pumps No Switch Included
Max. Diameter Solids 2"
Pump Type Manual
Amps - Pumps 10.40
Height 14-9/32"
Diameter 13-1/16"
GPM of Water @ 5 Ft. of Head 128
GPM of Water @ 10 Ft. of Head 89
GPM of Water @ 15 Ft. of Head 50
GPM of Water @ 20 Ft. of Head 10
Thermal Protection Yes
Motor Type Hermetically-Sealed, Oil-Filled
Bearing Type Oil Lubricated
Agency Compliance UL Listed, CSA Certified
Manufacturers Warranty Length 3 yr.
Max. Liquid Temp. 130 Degrees F
Motor RPM 1725
Item - Sewage Pumps Submersible Sewage Pump
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms