Check Availability
  • ZOELLER 

    1/2 HP Automatic Submersible Sewage Pump, 115 Voltage, 108 GPM of Water @ 15 Ft. of Head

  • Item # 2P555
  • Mfr. Model # M292
1/2 HP Automatic Submersible Sewage Pump, 115 Voltage, 108 GPM of Water @ 15 Ft. of Head Submersible Sewage Pump,1/2HP,115V,42 ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Dependable pump handles solids-laden wastewater in dewatering, effluent waste handling, onsite wastewater treatment, and septic or municipal sewer system pumping applications. Thermally protected motors.
Show More Close
 

Technical Specifications

Item # 2P555
Mfr. Model # M292
UNSPSC #40151517
Catalog Page 2616
Shipping Weight 86.7 lbs
Country of Origin USA *
Item Submersible Sewage Pump
Pump HP 1/2
Voltage - Pumps 120VAC
Input Phase AC 1
Discharge NPT 2"
Max. Head - Pumps 42 ft.
Pump Body Material Cast Iron
Base Material Cast Iron
Impeller Material - Pumps Cast Iron
Shaft Seal Material - Pumps Carbon, Ceramic
Cord Length - Pumps 20 ft.
Switch Type - Pumps Vertical
Max. Diameter Solids 2"
Pump Type Automatic
Amps - Pumps 15.00
Height 19-5/16"
Diameter 12-7/8"
GPM of Water @ 5 Ft. of Head 140
GPM of Water @ 10 Ft. of Head 124
GPM of Water @ 15 Ft. of Head 108
GPM of Water @ 20 Ft. of Head 91
GPM of Water @ 25 Ft. of Head 75
GPM of Water @ 30 Ft. of Head 56
GPM of Water @ 40 Ft. of Head 10
Thermal Protection Yes
Motor Type Hermetically-Sealed, Oil-Filled
Bearing Type Ball
Agency Compliance UL Listed, CSA Certified
Includes 5-20 Plug
Manufacturers Warranty Length 1 yr.
Max. Liquid Temp. 140 Degrees F
Motor RPM 3450
Item - Sewage Pumps Submersible Sewage Pump
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms