Check Availability
  • ZIPLOC 

    7-7/16"L x 7"W Standard Reclosable Poly Bag with Zip Seal Closure, Clear; 2.6 mil Thickness

  • Item # 32GM91
  • Mfr. Model # 665255
7-7/16"L x 7"W Standard Reclosable Poly Bag with Zip Seal Closure, Clear; 2.6 mil Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32GM91
Mfr. Model # 665255
UNSPSC #24111503
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Reclosable Bag
Size 1 qt.
Color Clear
Bag Material Low Density Polyethylene (LDPE)
Bag Closure Type Zip Seal
Reclosable Bag Closure Type Zip Seal
Width 7"
Length 7-7/16"
Thickness 2.6 mil
Standards FDA
Bag Features Standard
Open/Reclosable Reclosable
Depth 0
FDA Compliant Yes
Bag Package Configuration Flat Pack
Hang Hole No
Write on Surface Yes
Bag Item Reclosable Poly Bag
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms