Check Availability
  • ZIPLOC 

    6-1/2"L x 5-7/8"W Standard Reclosable Poly Bag with Zip Seal Closure, Clear; 1.20 mil Thickness

  • Item # 40GN90
  • Mfr. Model # 664542
6-1/2"L x 5-7/8"W Standard Reclosable Poly Bag with Zip Seal Closure, Clear; 1.20 mil Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40GN90
Mfr. Model # 664542
UNSPSC #24111503
Shipping Weight 0.35 lbs
Country of Origin Thailand *
Item Sandwich Bag
Color Clear
Bag Material Low Density Polyethylene (LDPE)
Bag Closure Type Zip Seal
Reclosable Bag Closure Type Zip Seal
Width 5-7/8"
Length 6-1/2"
Thickness 1.20 mil
Bag Features Standard
Open/Reclosable Reclosable
Depth 8-1/2"
FDA Compliant No
Bag Package Configuration Flat Pack
Hang Hole No
Write on Surface Yes
Bag Item Reclosable Poly Bag
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms