Check Availability
  • ZIPLOC 

    15"L x 13"W Standard Reclosable Poly Bag with Zip Seal Closure, Clear; 2.6 mil Thickness

  • Item # 32GM86
  • Mfr. Model # 682254
15"L x 13"W Standard Reclosable Poly Bag with Zip Seal Closure, Clear; 2.6 mil Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32GM86
Mfr. Model # 682254
UNSPSC #24111503
Shipping Weight 5.41 lbs
Country of Origin USA *
Item Reclosable Bag
Size 2 gal.
Color Clear
Bag Material Low Density Polyethylene (LDPE)
Bag Closure Type Zip Seal
Reclosable Bag Closure Type Zip Seal
Width 13"
Length 15"
Thickness 2.6 mil
Standards FDA
Bag Features Standard
Open/Reclosable Reclosable
FDA Compliant Yes
Bag Package Configuration Flat Pack
Hang Hole No
Write on Surface Yes
Bag Item Reclosable Poly Bag
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms