Check Availability
  • ZIPLOC 

    10-9/16"L x 10-3/4"W Standard Reclosable Poly Bag with Zip Seal Closure, Clear; 1.75 mil Thickness

  • Item # 32GM90
  • Mfr. Model # 665016
10-9/16"L x 10-3/4"W Standard Reclosable Poly Bag with Zip Seal Closure, Clear; 1.75 mil Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32GM90
Mfr. Model # 665016
UNSPSC #24111503
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Reclosable Bag
Size 1 gal.
Color Clear
Bag Material Low Density Polyethylene (LDPE)
Bag Closure Type Zip Seal
Reclosable Bag Closure Type Zip Seal
Width 10-3/4"
Length 10-9/16"
Thickness 1.75 mil
Standards FDA
Bag Features Standard
Open/Reclosable Reclosable
FDA Compliant Yes
Bag Package Configuration Flat Pack
Hang Hole No
Write on Surface Yes
Bag Item Reclosable Poly Bag
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms