Check Availability
  • ZINSSER 

    Zinsser Acoustical Ceiling Tile Spray Paint in Flat White for Aluminum, Concrete, Drywall, Metal, Pl

  • Item # 4HFE7
  • Mfr. Model # 3688
Zinsser Acoustical Ceiling Tile Spray Paint in Flat White for Aluminum, Concrete, Drywall, Metal, Pl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This low-odor, vertical aerosol spray paint is designed to cover water, smoke, and nicotine stains on ceiling tiles, drywall, cured plaster, cement, stucco, wood, aluminum, PVC, steel, and galvanized metal.

Nonyellowing flat finish.
Show More Close
 

Technical Specifications

Item # 4HFE7
Mfr. Model # 3688
UNSPSC #31211704
Catalog Page 1630
Shipping Weight 1.09 lbs
Country of Origin USA *
Item Acoustical Ceiling Tile Spray Paint
Paint Sub-Brand Zinsser
Paint Color Family Whites
Color White
Paint and Primer Finish Flat
Net Weight 13 oz.
Spray Paints Item Acoustical Ceiling Tile Spray Paint
Paint and Primer Surface Material Aluminum, Concrete, Drywall, Metal, Plaster, Steel, Wood
Application Temperature 70 to 80 Degrees F
Exposure Conditions Interior
Standards VOC and MIR
Dry Time Tack Free 1/2 hr.
Dry Time Recoat 1 hr.
Dry Time 1 hr.
Coverage 12-15 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms