Check Availability
  • ZINSSER 

    Spray Primer, Flat Bright White, 13 oz.

  • Item # 4HFF1
  • Mfr. Model # 3959
Spray Primer, Flat Bright White, 13 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Ideal for environments where odor is a concern. Adheres to glossy, interior surfaces without sanding or deglossing. Seals stains from water, fire, and smoke damage.
Show More Close
 

Technical Specifications

Item # 4HFF1
Mfr. Model # 3959
UNSPSC #31211509
Shipping Weight 1.06 lbs
Country of Origin USA *
Item Spray Primer
Paint Color Family Whites
Color Bright White
Net Weight 13 oz.
Paint and Primer Finish Flat
Dry Time 1 hr.
Coverage 9-12 sq. ft./can
Spray Primers Item Spray Primer
Paint and Primer Sub Category Spray Primer
Paint and Primer Surface Material Drywall, Metal, Steel, Wood
Application Temperature 50 Degrees to 90 Degrees F
Dry Time Tack Free 30 min.
Dry Time Recoat 2 hr.
Exposure Conditions Interior
Features Odorless
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.