Check Availability
  • ZINSSER 

    Semi-Gloss Interior Paint, Latex, White, 5 gal.

  • Item # 54GD80
  • Mfr. Model # 02750
Semi-Gloss Interior Paint, Latex, White, 5 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This interior paint is designed for use with a brush or roller.
Show More Close
 

Technical Specifications

Item # 54GD80
Mfr. Model # 02750
UNSPSC #31211506
Shipping Weight 54.7 lbs
Country of Origin USA *
Item Interior Paint
Paint Base Type Latex
Paint Color Family Whites
Color White
Finish Semi-Gloss
Size 5 gal.
Coverage 350 sq. ft./gal.
VOC Content 46g/L
Dry Time Recoat 2 hr.
Paint Sub-Brand Zinsser
Paint Cleanup Soap and Water
Dry Time 2 hr.
Min. Application Temp. 50 Degrees F
Application Method Brush, Roll
Features Mold and Mildew Proof
* This product's country of origin is subject to change