Check Availability
  • ZINSSER 

    Semi-Gloss Interior/Exterior Paint, Water Base, White, 1 gal.

  • Item # 4FZX4
  • Mfr. Model # 3131
Semi-Gloss Interior/Exterior Paint, Water Base, White, 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4FZX4
Mfr. Model # 3131
UNSPSC #31211504
Catalog Page 1599
Shipping Weight 10.85 lbs
Country of Origin USA *
Item Interior/Exterior Paint
For Use On Surface Material Metal, Wood
Paint Base Type Water
Paint Color Family Whites
Color White
Finish Semi-Gloss
Size 1 gal.
Coverage 300 to 400 sq. ft./gal.
VOC Content Less Than 150 g/Lg/L
Dry Time Recoat 2 hr.
Paint Sub-Brand Acrylic
Dry Time 30 min.
Application Method Brush, Roll, Spray
Features Mold and Mildew Preventative
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: DE and MD.

Alternate Search Terms