Check Availability
  • ZINSSER 

    Satin Interior Paint, Water, White, 1 gal.

  • Item # 4HFD9
  • Mfr. Model # 2711
Satin Interior Paint, Water, White, 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This interior paint is suitable for use with a brush, roller, and sprayer. Use on ceramic, concrete, drywall, metal, plaster, plastic, stucco, and wood. Note: All paints are nonreturnable.
Show More Close
 

Technical Specifications

Item # 4HFD9
Mfr. Model # 2711
UNSPSC #31211508
Catalog Page 1599
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Interior Paint
For Use On Surface Material Ceramic, Concrete, Drywall, Metal, Plaster, Plastic, Stucco, Wood
Paint Base Type Water
Paint Color Family Whites
Color White
Finish Satin
Size 1 gal.
Coverage 300 to 400 sq. ft./gal.
VOC Content Less Than50g/L
Dry Time Recoat 2 hr.
Dry Time 2 hr.
Application Method Brush, Roll, Spray
Features Mold and Mildew Proof
Standards ASTM D5590 and ASTM D3273
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms