Check Availability
  • ZINSSER 

    Satin Interior/Exterior Paint, Water Base, White, 1 gal.

  • Item # 4FZX6
  • Mfr. Model # 3101
Satin Interior/Exterior Paint, Water Base, White, 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This paint features a mold and mildew preventative. Note: All paints are nonreturnable.
Show More Close
 

Technical Specifications

Item # 4FZX6
Mfr. Model # 3101
UNSPSC #31211504
Catalog Page 1599
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Interior/Exterior Paint
For Use On Surface Material Metal, Wood
Paint Base Type Water
Paint Color Family Whites
Color White
Finish Satin
Size 1 gal.
Coverage 300 to 400 sq. ft./gal.
VOC Content Less Than 150g/L
Dry Time Recoat 2 hr.
Dry Time 30 min.
Application Method Brush, Roll, Spray
Features Mold and Mildew Preventative
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: DE and MD.

Alternate Search Terms