Check Availability
  • ZINSSER 

    Sanding Sealer , 1 gal., 248 sq. ft.

  • Item # 36RD98
  • Mfr. Model # 00851
Sanding Sealer , 1 gal., 248 sq. ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 36RD98
Mfr. Model # 00851
UNSPSC #31211504
Shipping Weight 8.1 lbs
Country of Origin USA *
Item Sanding Sealer
VOC Content 653
Size 1 gal.
Color Clear
Coverage 248 sq. ft.
Dry Time 20 to 45 min.
Application Temperature 50 Degrees to 90 Degrees F
For Use With Interior Wood
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov