Check Availability
  • ZINSSER 

    Eggshell Interior Paint, Water, White, 1 qt.

  • Item # 4HFE4
  • Mfr. Model # 2774
Eggshell Interior Paint, Water, White, 1 qt.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rust-Oleum® Zinsser® PERMA-WHITE® Mold & Mildew-Proof™* is a high performing, water- base interior paint with low odor. This paint contains a mildewcide that helps prevent the growth of mold and mildew on the paint film. Self-priming paint sticks to the surface without sanding and protects against moisture prone areas. It’s washable and scrubbable and has a stain- and moisture-resistant finish. It will not fade and works well in high humidity areas and is ideal for any rooms or areas that are prone to moisture in your home or business.
Show More Close
 

Technical Specifications

Item # 4HFE4
Mfr. Model # 2774
UNSPSC #31211508
Shipping Weight 3.12 lbs
Country of Origin USA *
Item Interior Paint
For Use On Surface Material Ceramic, Concrete, Drywall, Metal, Plaster, Plastic, Stucco, Wood
Paint Base Type Water
Paint Color Family Whites
Color White
Finish Eggshell
Size 1 qt.
Coverage 125 sq. ft.
VOC Content Less Than150g/L
Dry Time Recoat 2 hr.
Dry Time 2 hr.
Application Method Brush, Roll, Spray
Features Mold and Mildew Proof
Standards ASTM D5590 and ASTM D3273
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.