Check Availability
  • ZINSSER 

    Eggshell Interior/Exterior Paint, Oil Base, Bright White, 3 gal.

  • Item # 4HFF3
  • Mfr. Model # 5003
Eggshell Interior/Exterior Paint, Oil Base, Bright White, 3 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This paint features a mold and mildew preventative. Note: All paints are nonreturnable.
Show More Close
 

Technical Specifications

Item # 4HFF3
Mfr. Model # 5003
UNSPSC #31211508
Catalog Page 1599
Shipping Weight 39.8 lbs
Country of Origin USA *
Item Interior/Exterior Paint
For Use On Surface Material Brick, Concrete, Masonry, Stucco
Paint Base Type Oil
Paint Color Family Whites
Color Bright White
Finish Eggshell
Size 3 gal.
Coverage 75 to 100 sq. ft./gal.
VOC Content Less Than 400g/L
Dry Time Recoat 4 hr.
Dry Time 1 hr.
Application Method Brush, Roll
Features Mold and Mildew Proof
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item has been restricted from sale in the following states: DE and MD.

Alternate Search Terms