Check Availability
  • ZING 

    Tag Center, Unfilled, General Lockout/Tagout, 15" x 15"

  • Item # 36D428
  • Mfr. Model # 2670
Tag Center, Unfilled, General Lockout/Tagout, 15" x 15"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wall-mountable unit has 8 hooks to hang tags (sold separately).
Show More Close
 

Technical Specifications

Item # 36D428
Mfr. Model # 2670
UNSPSC #46171511
Catalog Page 1939
Shipping Weight 3.4 lbs
Country of Origin USA *
Item Tag Center
Filled/Unfilled Unfilled
Lockout Application General Lockout/Tagout
Number of Components 0
Number of Padlocks Included 0
Height 15"
Width 15"
Depth 2-1/2"
Color Green
Material Plastic
Wall Mounting Yes
Portable No
Lockout Station Closure Type Open Front
Lockout Visibility Board Only
Number of Hooks 8
Number of Pockets 0
Legend Tag Center
Language English
Standards OSHA 1910.147
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In