Check Availability
  • ZING 

    Sign,Fire Door,7"x7"

  • Item # 13R210
  • Mfr. Model # 2579
Sign,Fire Door,7"x7"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ZING™ Eco Safety L Sign "FIRE DOOR DO NOT BLOCK" communicates critical safety messages on two sides with a 180-degree view that significantly increases visibility of information. Sign is made from high quality plastic that supports sustainability initiatives and LEED credits. Includes 2 mounting holes and adhesive tabs.
Show More Close
 

Technical Specifications

Item # 13R210
Mfr. Model # 2579
UNSPSC #55121704
Shipping Weight 0.24 lbs
Country of Origin USA *
Item Fire Door Sign
Sign Subject Matter Exit and Entrance
Height 7"
Width 7"
Thickness 0.125"
Sign Material Plastic
Sign Mounting Style With Mounting Holes, L-Shaped
Legend Fire Door Do Not Block
Sign Legend Color Black, Red
Sign Background Color Red, White
Printed Language English
Sign Shape L-Shaped
Legend Style Symbol and Text
Glow-in-the-Dark No
UV Resistant Yes
Includes Adhesive Mounting Pads
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms