Check Availability
Road Traffic Control, Aluminum, 24" x 24"
  • ZING 

    Road Traffic Control, Aluminum, 24" x 24"

  • Item # 6CFG1
  • Mfr. Model # 2229
Qty
Invalid Quantity
Share This Product Add to List

Product Details

ZING™ Eco Traffic Sign alerts drivers to take precautionary measures and ensure public safety. Sign is highly visible with 3M Engineer Grade Prismatic Reflective Sheeting and meets MUTCD Standards. Material is made from high quality 99% recycled .080 Aluminum (80% Post Consumer) that is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies including the LEED® Green Building Rating System, IgCC, GSA Advantage!®, ASHRAE 189.1 and others. Recovered materials also exceed EPA's recommended content levels for signage and are EPA CPG Listed. Recycled materials support sustainability initiatives and LEED Certified Building Projects.
Show More Close
 

Technical Specifications

Item # 6CFG1
Mfr. Model # 2229
UNSPSC #55121710
Catalog Page 1835
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Road Traffic Control
Height 24"
Width 24"
Thickness 0.080"
Sign Material Aluminum
Legend Yield
Symbol Triangle
Sign Legend Color Red
Sign Background Color Red, White
Printed Language English
Sign Shape Triangle
Legend Style Symbol and Text
Glow-in-the-Dark No
UV Resistant No
MUTCD Code R1-2
Standards MUTCD
Green Environmental Attribute Minimum 90% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms