Check Availability
  • ZING 

    Restrooms, Plastic, 10" x 10", With Mounting Holes

  • Item # 13R274
  • Mfr. Model # 2643
Restrooms, Plastic, 10" x 10", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ZING™ Eco Corner Sign "REST ROOMS Bilingual" communicates public messages on two sides with a 180-degree view that significantly increases visibility of information. Sign is made from high quality plastic that supports sustainability initiatives and LEED credits. Includes 2 mounting holes and adhesive tabs.
Show More Close
 

Technical Specifications

Item # 13R274
Mfr. Model # 2643
UNSPSC #55121704
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Restroom Sign
Sign Subject Matter Restrooms
Height 10"
Width 10"
Thickness 0.125"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Legend Restrooms/Banos
Printed Language English, Spanish
Legend Style Symbol and Text
Glow-in-the-Dark No
UV Resistant No
Includes Adhesive Mounting Pads
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms