Check Availability
  • ZING 

    Red Lockout Padlock, Alike Key Type, Aluminum Body Material

  • Item # 6CXH4
  • Mfr. Model # 7047
Red Lockout Padlock, Alike Key Type, Aluminum Body Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ZING™ RecycLock™ Padlock is keyed alike and includes one key that can be used with other padlocks within the same series. Padlock features a solid aluminum body with fully insulated protective covering for increased safety and corrosion resistance. Precision 6-pin cylinder has key-retaining and auto-locking functions. Lock is made from high quality 70% recycled materials, contains no PVC and uses food industry approved lubricants. Padlock body is red with trilingual label.
Show More Close
 

Technical Specifications

Item # 6CXH4
Mfr. Model # 7047
UNSPSC #46171501
Shipping Weight 0.26 lbs
Country of Origin China *
Item Lockout Padlock
Key Type Alike
Body Material Aluminum
Shackle Dia. 1/4"
Shackle Height 3"
Shackle Material Plastic Encased Steel
Shackle Width 11/16"
Body Width 1-1/2"
Body Thickness 3/4"
Legend Danger Locked Out Do Not Remove
Bumper Color Red
Includes English, Spanish, French Lockout Labels
Body Height 1-3/4"
Body Finish Plastic Encased
Body Color Red
Shackle Type Extended
Number of Keys 1
Number of Pins 6
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms