Check Availability
  • ZING 

    Personal Protection, Danger, Polyester, 7" x 10", Adhesive Surface

  • Item # 5VXK3
  • Mfr. Model # 1122S
Personal Protection, Danger, Polyester, 7" x 10", Adhesive Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ZING™ Eco Safety Sign "DANGER CONSTRUCTION AREA HARD HATS REQUIRED" communicates critical messages that inform of designated areas and important safety precautions. Sign is made from high quality rapidly renewable/biodegradable self-adhesive material that supports sustainability initiatives and LEED credits. Sign measures 7"H x 10"W.
Show More Close
 

Technical Specifications

Item # 5VXK3
Mfr. Model # 1122S
UNSPSC #55121704
Shipping Weight 0.032 lbs
Country of Origin USA *
Item Danger Sign
Height 7"
Width 10"
Thickness 0.025"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header Danger
Header Legend Color White
Header Background Color Black, Red, White
Legend Construction Area Hard Hats Required
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
UV Resistant No
Green Environmental Attribute Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms