Check Availability
  • ZING 

    Parking, Aluminum, 18" x 12"

  • Item # 6RPX4
  • Mfr. Model # 2504
Parking, Aluminum, 18" x 12"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ZING™ Eco Parking Sign creates organized and informative parking areas. Sign is highly visible with 3M Engineer Grade Prismatic Reflective Sheeting and meets MUTCD Standards. Material is made from high quality 99% recycled 0.080 Aluminum (80% Post Consumer) that is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies including the LEED® Green Building Rating System, IgCC, GSA Advantage!®, ASHRAE 189.1 and others. Recovered materials also exceed EPA's recommended content levels for signage and are EPA CPG Listed. Recycled materials support sustainability initiatives and LEED Certified Building Projects.
Show More Close
 

Technical Specifications

Item # 6RPX4
Mfr. Model # 2504
UNSPSC #55121710
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Parking Sign
Sign Subject Matter Parking
Height 18"
Width 12"
Thickness 0.080"
Sign Material Aluminum
Legend Student Parking
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
UV Resistant No
Standards MUTCD, LEED
Green Environmental Attribute Product Contains a Minimum of 90% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Welcome Sign In