Check Availability
  • ZING 

    No Smoking, Plastic, 5" x 7", Adhesive Surface

  • Item # 33RX65
  • Mfr. Model # 1871S
No Smoking, Plastic, 5" x 7", Adhesive Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33RX65
Mfr. Model # 1871S
UNSPSC #55121606
Shipping Weight 0.06 lbs
Country of Origin USA *
Item No Smoking Label
Sign Subject Matter No Smoking
Height 5"
Width 7"
Sign Material Plastic
Sign Mounting Style Adhesive Surface
Legend No Smoking Within 20 Feet of Main Entrances, Exits and Operable Windows
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
UV Resistant No
Green Environmental Attribute Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions