Check Availability
  • ZING 

    No Smoking, Plastic, 7" x 10", Adhesive Surface

  • Item # 32KK21
  • Mfr. Model # 1843S
No Smoking, Plastic, 7" x 10", Adhesive Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32KK21
Mfr. Model # 1843S
UNSPSC #55121704
Shipping Weight 0.06 lbs
Country of Origin USA *
Item No Smoking Sign
Sign Subject Matter No Smoking
Height 7"
Width 10"
Thickness 0.025"
Sign Material Plastic
Sign Mounting Style Adhesive Surface
Legend Notice, No Smoking Allowed, Cigarettes, Medicinal, Recreational, E-Cigs
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
UV Resistant Yes
Green Environmental Attribute Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms