Check Availability
  • ZING 

    No Smoking, Aluminum, 7" x 10", Surface

  • Item # 32KK20
  • Mfr. Model # 1843A
No Smoking, Aluminum, 7" x 10", Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32KK20
Mfr. Model # 1843A
UNSPSC #55121704
Shipping Weight 0.26 lbs
Country of Origin USA *
Item No Smoking Sign
Sign Subject Matter No Smoking
Height 7"
Width 10"
Thickness 0.065"
Sign Material Aluminum
Sign Mounting Style Surface
Legend Notice, No Smoking Allowed, Cigarettes, Medicinal, Recreational, E-Cigs
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
UV Resistant Yes
Green Environmental Attribute Minimum 90% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms