Check Availability
  • ZING 

    Lockout Board, Unfilled, General Lockout/Tagout, 23-1/2" x 15"

  • Item # 12E756
  • Mfr. Model # 7115E
Lockout Board, Unfilled, General Lockout/Tagout, 23-1/2" x 15"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ZINGâ„¢ RecycLockoutâ„¢ Lockout Stations provide a highly organized system to store lockout tagout devices. Boards have the flexibility to accommodate 1.5" or 3" shackle length padlocks and use unique hooks that allow two padlocks or hasps to be used per hook. Padlocks can also be locked to hooks for extra security. Stations are made from heavy-duty recycled PETG materials to support sustainability goals and LEED credits.
Show More Close
 

Technical Specifications

Item # 12E756
Mfr. Model # 7115E
UNSPSC #46171511
Shipping Weight 5.65 lbs
Country of Origin USA *
Item Lockout Board
Filled/Unfilled Unfilled
Lockout Application General Lockout/Tagout
Number of Components 0
Number of Padlocks Included 0
Height 23-1/2"
Width 15"
Depth 2-1/2"
Color Yellow
Material Polyester
Max. Number of Padlocks 24
Wall Mounting Yes
Portable No
Lockout Station Closure Type Open Front
Lockout Visibility Board Only
Number of Hooks 15
Number of Pockets 0
Legend Lockout Center
Language English
Includes Lockout Tagout Board Only
Standards OSHA 1910.147
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms