Check Availability
  • ZING 

    Labeled Lockout Hasp, Snap-On Lockout Hasp Style, Recycled Plastic

  • Item # 12E742
  • Mfr. Model # 7102
Labeled Lockout Hasp, Snap-On Lockout Hasp Style, Recycled Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ZINGâ„¢ RecycLockoutâ„¢ Hasp/Tag Combo Lockout is designed to secure switches, valves and other energy devices with the added benefit of a highly visible lockout label "DO NOT OPERATE". Hasp includes pry resistant tabs and is constructed of heavy-duty plastic that supports sustainability initiatives and LEED credits.
Show More Close
 

Technical Specifications

Item # 12E742
Mfr. Model # 7102
UNSPSC #46171511
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Labeled Lockout Hasp
Lockout Hasp Style Snap-On
Color Red
Max. Number of Padlocks 6
Material Recycled Plastic
Coating Material Not Coated
Closed Hasp Hole Size 1"
Length 7"
Width 3"
Padlock Shackle Max. Dia. 3/8"
Nonsparking No
Standards OSHA 1910.147
OSHA Compliant Yes
Legend Do Not Operate
Pry-Resistant Yes
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms