Check Availability
  • ZING 

    GHS SDS Binder, 3 in., Bilingual

  • Item # 36D427
  • Mfr. Model # 6035
GHS SDS Binder, 3 in., Bilingual
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ZING™ Eco Poly SDS Bilingual (English/Spanish) Binders prominently store important safety and training documents to comply with the new GHS/Hazard Communication requirements. Binders are constructed from high quality materials that reinforce sustainability initiatives as well as compliance. Binders are highly visible with their bright red/white colors and are extremely durable, chemical resistant, and easy to clean. Binders contain a heavy duty 2.5" ring assembly that holds up to 500 sheets. Recycled materials support LEED credits.
Show More Close
 

Technical Specifications

Item # 36D427
Mfr. Model # 6035
UNSPSC #55121704
Catalog Page 1940
Shipping Weight 1.25 lbs
Country of Origin USA *
Item SDS Safety Data Sheets Binder
Language English, Spanish
Legend SDS Safety Data Sheets/Pliegos De Datos Sobre Seguridad
Height 12"
Width 12-1/2"
Depth 3"
Standards 29 CFR 1910.1200
Station Mounting Type Binder Only
Binder Ring Size 3"
Binder Color Red/White
Station Holder Material Aluminum
Binder Chain Included No
Green Environmental Attribute 100% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms