Check Availability
  • ZING 

    Fire Sign,14inH,Black/Red/White,Surface

  • Item # 40KF54
  • Mfr. Model # 2896
Fire Sign,14inH,Black/Red/White,Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40KF54
Mfr. Model # 2896
UNSPSC #55121704
Shipping Weight 0.28 lbs
Country of Origin USA *
Item Fire Sign
Sign Subject Matter Exit and Entrance
Height 14"
Width 10"
Sign Material Plastic
Sign Mounting Style Surface
Legend In Case of Fire Do Not Use Elevators Use Stairways
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
UV Resistant No
Standards IFC 607.2
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms