This item has been discontinued.  For alternate products call 1-800-217-6872.

  • ZING 

    Fire Equipment, Plastic, 7" x 10", Surface

  • Item # 40KF83
  • Mfr. Model # 1903
Fire Equipment, Plastic, 7" x 10", Surface

Technical Specifications

Item # 40KF83
Mfr. Model # 1903
UNSPSC #55121704
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Fire Sign
Sign Subject Matter Fire Equipment
Height 7"
Width 10"
Sign Material Plastic
Sign Mounting Style Surface
Legend Fire Extinguisher/Extinguidor De Incendios
Printed Language English, Spanish
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
UV Resistant No
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 1910.157,OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms