Check Availability
  • ZING 

    Fire Equipment, Plastic, 7" x 12", With Mounting Holes, V-Shaped

  • Item # 13R184
  • Mfr. Model # 2554
Fire Equipment, Plastic, 7" x 12", With Mounting Holes, V-Shaped
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ZING™ Eco Safety V Sign "FIRE BLANKET" communicates critical safety messages on two sides with a 180-degree view that significantly increases visibility of information. Sign is made from high quality plastic that supports sustainability initiatives and LEED credits. Includes 2 mounting holes and adhesive tabs.
Show More Close
 

Technical Specifications

Item # 13R184
Mfr. Model # 2554
UNSPSC #55121704
Catalog Page 1923
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Fire Blanket Sign
Sign Subject Matter Fire Equipment
Height 7"
Width 12"
Thickness 0.125"
Sign Material Plastic
Sign Mounting Style With Mounting Holes, V-Shaped
Legend Fire Blanket
Sign Legend Color White
Sign Background Color Red
Printed Language English
Sign Shape V-Shaped
Legend Style Symbol and Text
Glow-in-the-Dark No
UV Resistant No
Includes Adhesive Mounting Pads
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms