Check Availability
  • ZING 

    Exit Sign,Exit (Arrow Left),7"x10"

  • Item # 5VUR3
  • Mfr. Model # 1082S
Exit Sign,Exit (Arrow Left),7"x10"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ZING™ Eco Safety Sign "EXIT w/LEFT ARROW" communicates critical messages that inform of designated areas and important safety precautions. Sign is made from high quality rapidly renewable/biodegradable self-adhesive material that supports sustainability initiatives and LEED credits. Sign measures 7"H x 10"W.
Show More Close
 

Technical Specifications

Item # 5VUR3
Mfr. Model # 1082S
UNSPSC #55121704
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Exit Sign
Sign Subject Matter Exit and Entrance
Height 7"
Width 10"
Thickness 0.025"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Legend Exit (Arrow Left)
Sign Legend Color Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
UV Resistant Yes
Green Environmental Attribute Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms