Check Availability
  • ZING 

    Exit Sign,Exit (Arrow Left),7"x10"

  • Item # 40KE86
  • Mfr. Model # 1082G
Exit Sign,Exit (Arrow Left),7"x10"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40KE86
Mfr. Model # 1082G
UNSPSC #55121718
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Exit Sign
Sign Subject Matter Exit and Entrance
Height 7"
Width 10"
Thickness 0.065"
Sign Material Plastic
Sign Mounting Style Surface
Legend Exit (Arrow Left)
Sign Legend Color Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark Yes
UV Resistant Yes
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms