Check Availability
  • ZING 

    Evacuation, Assembly or Shelter, Plastic, 11" x 8", With Mounting Holes, L-Shaped

  • Item # 13R254
  • Mfr. Model # 2623
Evacuation, Assembly or Shelter, Plastic, 11" x 8", With Mounting Holes, L-Shaped
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ZING™ Eco Safety L Sign "TORNADO SHELTER Bilingual" communicates critical safety messages on two sides with a 180-degree view that significantly increases visibility of information. Sign is made from high quality 7 that supports sustainability initiatives and LEED credits. Includes 2 mounting holes and adhesive tabs.
Show More Close
 

Technical Specifications

Item # 13R254
Mfr. Model # 2623
UNSPSC #55121704
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Emergency Sign
Sign Subject Matter Evacuation, Assembly or Shelter
Height 11"
Width 8"
Thickness 0.125"
Sign Material Plastic
Sign Mounting Style With Mounting Holes, L-Shaped
Legend Tornado Shelter/Refugio Contra Tornados
Printed Language English, Spanish
Sign Shape L-Shaped
Legend Style Symbol and Text
Glow-in-the-Dark No
UV Resistant No
Standards LEED Accreditation
Includes Adhesive Mounting Pads
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms