This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

Evacuation, Assembly or Shelter, Plastic, 11" x 7", With Mounting Holes, V-Shaped

See alternate products available online.

Product Details

ZING™ Eco Safety V Sign "TORNADO SHELTER Bilingual" communicates critical safety messages on two sides with a 180-degree view that significantly increases visibility of information. Sign is made from high quality plastic that supports sustainability initiatives and LEED credits. Includes 2 mounting holes and adhesive tabs.
Show More Close
 

Technical Specifications

Item # 13R253
Mfr. Model # 2622
UNSPSC #55121704
Shipping Weight 0.38 lbs
Country of Origin USA *
Item Emergency Sign
Sign Subject Matter Evacuation, Assembly or Shelter
Height 11"
Width 7"
Thickness 0.125"
Sign Material Plastic
Sign Mounting Style With Mounting Holes, V-Shaped
Legend Tornado Shelter/Refugio Contra Tornados
Printed Language English, Spanish
Sign Shape V-Shaped
Legend Style Symbol and Text
Glow-in-the-Dark No
UV Resistant No
Standards LEED Accreditation
Includes Adhesive Mounting Pads
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In