Check Availability
  • ZING 

    Door Instruction, NOTICE, Aluminum, 10" x 14", Surface

  • Item # 6YLG5
  • Mfr. Model # 2138A
Door Instruction, NOTICE, Aluminum, 10" x 14", Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ZING™ Eco Safety Sign communicates critical messages that inform of designated areas and important safety precautions. Sign is made from high quality 70% post-consumer recycled plastic that is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies including the LEED® Green Building Rating System, IgCC, GSA Advantage!®, ASHRAE 189.1 and others. Recycled material supports sustainability initiatives and LEED credits.
Show More Close
 

Technical Specifications

Item # 6YLG5
Mfr. Model # 2138A
UNSPSC #55121704
Catalog Page 1922
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Notice Sign
Sign Subject Matter Door Instruction
Height 10"
Width 14"
Thickness 0.040"
Sign Material Aluminum
Sign Mounting Style Surface
Header NOTICE
Legend Keep This Door Closed
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
UV Resistant No
Green Environmental Attribute Minimum 90% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms