Check Availability
  • ZING 

    Door Instruction, NOTICE, Polyester, 10" x 14", Adhesive Surface

  • Item # 5YFR2
  • Mfr. Model # 2138S
Door Instruction, NOTICE, Polyester, 10" x 14", Adhesive Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ZING™ Eco Safety Sign "NOTICE KEEP DOOR CLOSED" communicates critical messages that inform of designated areas and important safety precautions. Sign is made from high quality rapidly renewable/biodegradable self-adhesive material that supports sustainability initiatives and LEED credits. Sign measures 10"H x 14"W.
Show More Close
 

Technical Specifications

Item # 5YFR2
Mfr. Model # 2138S
UNSPSC #55121704
Catalog Page 1922
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Notice Sign
Sign Subject Matter Door Instruction
Height 10"
Width 14"
Thickness 0.025"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header NOTICE
Legend Keep This Door Closed
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
UV Resistant No
Green Environmental Attribute Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms