Check Availability
  • ZING 

    Circuit Breaker Lockout, 120/277, Slide-On Lockout Type, Recycled Plastic

  • Item # 12E743
  • Mfr. Model # 7110
Circuit Breaker Lockout, 120/277, Slide-On Lockout Type, Recycled Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ZINGâ„¢ RecycLockoutâ„¢ Circuit Breaker Lockout is designed with a slide-on feature that allows the device to be securely mounted to a wide range of breakers that include single, double or triple pole configurations. Breaker Lockout is constructed of heavy-duty plastic that supports sustainability initiatives and LEED credits.
Show More Close
 

Technical Specifications

Item # 12E743
Mfr. Model # 7110
UNSPSC #46171511
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Circuit Breaker Lockout
Lockout Type Slide-On
For Use With Hole or No Hole Circuit Breaker Switches .3 to .6" High, .35 to .44" Depth
Circuit Breaker Voltage 120/277
Padlock Shackle Max. Dia. 9/32"
Color Red
Height 3"
Width 1"
Length 3"
Material Recycled Plastic
Max. Number of Padlocks 1
Circuit Breaker Poles 1
Standards OSHA 1910.147
OSHA Compliant Yes
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms