Check Availability
  • ZING 

    Blue Lockout Padlock, Different Key Type, Aluminum Body Material, 1 EA

  • Item # 6TMH3
  • Mfr. Model # 7072
Blue Lockout Padlock, Different Key Type, Aluminum Body Material, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The lightweight, nonconductive, durable Xenoy® thermoplastic padlock body can be customized with permanent write-on labels. The key retaining feature will not release the key when the lock is open.
Show More Close
 

Technical Specifications

Item # 6TMH3
Mfr. Model # 7072
UNSPSC #46171501
Shipping Weight 0.28 lbs
Country of Origin China *
Item Lockout Padlock
Key Type Different
Body Material Aluminum
Shackle Dia. 1/4"
Shackle Height 1-1/2"
Shackle Material Plastic Encased Steel
Shackle Width 11/16"
Body Width 1-1/2"
Body Thickness 3/4"
Legend Danger Locked Out Do Not Remove
Includes Lockout Labels
Body Height 3"
Body Finish Plastic Encased
Body Color Blue
Control Key Registration Required No
Shackle Type Open
Number of Pins 6
Padlock Body Shape Rectangular
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In