Check Availability
  • ZING 

    Blue Lockout Padlock, Different Key Type, Aluminum Body Material, 1 EA

  • Item # 6CXF9
  • Mfr. Model # 7032
Blue Lockout Padlock, Different Key Type, Aluminum Body Material, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The lightweight, nonconductive, durable Xenoy® thermoplastic padlock body can be customized with permanent write-on labels. The key retaining feature will not release the key when the lock is open.
Show More Close
 

Technical Specifications

Item # 6CXF9
Mfr. Model # 7032
UNSPSC #46171501
Catalog Page 1953
Shipping Weight 0.24 lbs
Country of Origin China *
Item Lockout Padlock
Key Type Different
Body Material Aluminum
Shackle Dia. 1/4"
Shackle Height 1-1/2"
Shackle Material Plastic Encased Steel
Shackle Width 11/16"
Body Width 1-1/2"
Body Thickness 3/4"
Legend Danger Locked Out Do Not Remove
Bumper Color Blue
Includes English, Spanish, French Lockout Labels
Body Height 1-3/4"
Body Finish Plastic Encased
Body Color Blue
Shackle Type Open
Number of Pins 6
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms