Check Availability
  • ZING 

    Authorized Personnel and Restricted Access, Danger, Plastic, 7" x 10", Surface

  • Item # 5VXC8
  • Mfr. Model # 1106
Authorized Personnel and Restricted Access, Danger, Plastic, 7" x 10", Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ZING™ Eco Safety Sign communicates critical messages that inform of designated areas and important safety precautions. Sign is made from high quality 70% post-consumer recycled plastic that is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies including the LEED® Green Building Rating System, IgCC, GSA Advantage!®, ASHRAE 189.1 and others. Recycled material supports sustainability initiatives and LEED credits.
Show More Close
 

Technical Specifications

Item # 5VXC8
Mfr. Model # 1106
UNSPSC #55121704
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Danger Sign
Height 7"
Width 10"
Thickness 0.065"
Sign Material Plastic
Sign Mounting Style Surface
Header Danger
Header Legend Color White
Header Background Color Black, Red, White
Legend Keep Out
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
UV Resistant Yes
Includes Adhesive Mounting Tabs
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms