Check Availability
  • ZING 

    Accident Prevention, Caution, Polyester, 10" x 14"

  • Item # 5YGC2
  • Mfr. Model # 2158S
Accident Prevention, Caution, Polyester, 10" x 14"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ZING™ Eco Safety Sign "CAUTION SLIPPERY WHEN WET" communicates critical messages that inform of designated areas and important safety precautions. Sign is made from high quality rapidly renewable/biodegradable self-adhesive material that supports sustainability initiatives and LEED credits. Sign measures 10"H x 14"W.
Show More Close
 

Technical Specifications

Item # 5YGC2
Mfr. Model # 2158S
UNSPSC #55121704
Catalog Page 1922
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Caution Sign
Sign Subject Matter Accident Prevention
Height 10"
Width 14"
Thickness 0.025"
Sign Material Polyester
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend Slippery When Wet
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant No
Green Environmental Attribute Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms