Check Availability
  • ZIGEN 

    HDMI Switch, Black, 5 Ports

  • Item # 52CR82
  • Mfr. Model # ZIG-SW42
HDMI Switch, Black, 5 Ports
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52CR82
Mfr. Model # ZIG-SW42
UNSPSC #43222620
Shipping Weight 7.0 lbs
Country of Origin Taiwan *
Item HDMI Switch
Cable Type HDMI
Connection HDMI
Color Black
Features Advanced EDID Management
Hz 30/60
Impedance 100 Ohms
Installation Method Mounting Kit
Package Quantity 1
Ports 5
Size 44.0mm x 18.5mm x 45mm
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In