Check Availability
  • ZIGEN 

    HDMI Switch,Black,6 Ports

  • Item # 52CR81
  • Mfr. Model # ZIG-SW41
HDMI Switch,Black,6 Ports
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52CR81
Mfr. Model # ZIG-SW41
UNSPSC #43222620
Shipping Weight 4.0 lbs
Country of Origin Taiwan *
Item HDMI Switch
Cable Type HDMI
Connection HDMI
Color Black
Features Supports Digital Video Formats Up to 4K UHD
Hz 30/60
Impedance 100 Ohms
Installation Method Mounting Kit
Package Quantity 1
Ports 6
Size 1.5mm x 7.4mm x 2.4mm
* This product's country of origin is subject to change

Compliance and Restrictions