Check Availability
  • ZIGEN 

    HD Extender ,Black,4 Ports

  • Item # 52CR79
  • Mfr. Model # ZIG-POEWP-100
HD Extender ,Black,4 Ports
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52CR79
Mfr. Model # ZIG-POEWP-100
UNSPSC #43222620
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item HD Extender
Cable Type Cat5, Cat6, Cat7, HDMI
Connection VGA, HDMI
Color Black
Features Auto Switching
Hz 30/60
Impedance 100 Ohms
Installation Method Wall Plate
Package Quantity 1
Ports 4
Size 1.5mm x 7.4mm x 2.4mm
* This product's country of origin is subject to change

Compliance and Restrictions