Check Availability
  • ZICO 

    Steel Standard Spring Clip, Screw In Mounting Type, Red, Finish: PVC Coated

  • Item # 49H711
  • Mfr. Model # CL 2.00
Steel Standard Spring Clip, Screw In Mounting Type, Red, Finish: PVC Coated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49H711
Mfr. Model # CL 2.00
UNSPSC #44122121
Shipping Weight 1.3 lbs
Country of Origin USA *
Sub-Category - Pegboard And Slatwall Accessories Spring Clip
Item Standard Spring Clip
Overall Height 5/8"
Overall Width 2-1/8"
Overall Depth 2-1/8"
Hole Shape Round
Mounting Type Screw In
Material Steel
Color Red
Construction Riveted
Finish PVC Coated
Locking System Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close