Check Availability
  • ZETEX 

    Heat Resistant Mittens, Zetex® Highly Texturized Fiberglass, 1000°F Max. Temp., One Size Fits Most,

  • Item # 3PWF5
  • Mfr. Model # 2100031
Heat Resistant Mittens, Zetex® Highly Texturized Fiberglass, 1000°F Max. Temp., One Size Fits Most,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ZETEX® heat-resistant mittens guard your hands with a highly textured form of silica that is inert and does not burn. Includes 10-oz. wool liner. One size fits all.
Show More Close
 

Technical Specifications

Item # 3PWF5
Mfr. Model # 2100031
UNSPSC #46181504
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Heat Resistant Mittens
Material Zetex(R) Highly Texturized Fiberglass
Max. Temp. 1000 Degrees F
Cuff Standard
Size One Size Fits Most
Color White
Length 14"
Lining Wool
Cut Gunn
Thumb Style Wing
Standards EN388, EN407
Application Foundries And Casting Operations, Welding And Hot Works Operations, Glass And Ceramic Plants Production, Power Generation, Petrochemical And Refining, Laboratory And Testing Facilitie
* This product's country of origin is subject to change

Alternate Search Terms