Check Availability
  • ZERO POINT 

    Titanium Emergency Rescue Tool,9" Overall Length,Blade Type: Hook, Partially Serrated

  • Item # 31LM85
  • Mfr. Model # ZPTNT-BK
Titanium Emergency Rescue Tool,9" Overall Length,Blade Type: Hook, Partially Serrated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 31LM85
Mfr. Model # ZPTNT-BK
UNSPSC #27111503
Catalog Page 0
Shipping Weight 2.0 lbs
Country of Origin Not Available *
Item Emergency Rescue Tool
Application Cutting, Can Opener, Breaks Glass, Lanyard Hole, Cuts In Water, Law Enforcement, Military
Overall Length 9"
Overall Width 2-1/2"
Overall Thickness 1/4"
Handle Color Silver
Handle Type Flat and Curved
Handle Material Titanium
Blade Length 4-1/2"
Blade Type Hook, Partially Serrated
Blade Material Titanium
Features Multipurpose Nonmagnetic Tool Made of Grade 5 Titanium (6-4) with Multiple Cutting Edges: Straight, Serrated, Saw, Hook and Blunt Pry Tip. Also Features Demo Can Opener, Glass Breaker, (3) Common Nut Drivers and A Lanyard Hole
Number of Blades 1
Includes Black Hard Sheath, Diamond Retractable Sharpener
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.