Check Availability
  • Screwdriver Bits
  • ZEPHYR 

    T20 Torx® Power Bit, 1/4" Hex

  • Item # 411C08
  • Mfr. Model # ZPT20X35-5PK
T20 Torx® Power Bit, 1/4" Hex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 411C08
Mfr. Model # ZPT20X35-5PK
UNSPSC #27112814
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Power Bit
Application - Tools Power
Screwdriver Bit Style Torx(R)
Bit Style Torx(R)
Fastening Tool Tip Size T20
Shank Style Hex
Hex Shank Size 1/4"
Single End/Double End Single End
Fastening Tool Material S2 Steel
Overall Bit Length 3-1/2"
SAE or Metric SAE
Fastening Tool Item Power Bit
Finish Unfinished
Impact Rated No
For Use With Power Tool
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In