Check Availability
6.0mm Hex Insert Bit, 1/4" Hex
  • ZEPHYR 

    6.0mm Hex Insert Bit, 1/4" Hex

  • Item # 410Z77
  • Mfr. Model # H5206XM-5PK
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 410Z77
Mfr. Model # H5206XM-5PK
UNSPSC #27112814
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Insert Bit
Application - Tools Power
Screwdriver Bit Style Hex
Bit Style Hex
Fastening Tool Tip Size 6.0mm
Shank Style Hex
Hex Shank Size 1/4"
Single End/Double End Single End
Fastening Tool Material S2 Steel
Overall Bit Length 1"
SAE or Metric Metric
Fastening Tool Item Insert Bit
Finish Unfinished
Impact Rated No
For Use With Power Tool

* This product's country of origin is subject to change

Compliance and Restrictions